Skip Content
WV
VIEGA PROPRESS

Bronze Adapter Flange, Press x Flange Connection Type, 1" Tube Size

  • Item # 1WNY4
  • Mfr. Model # 19708
  • Catalog Page # N/A
  • UNSPSC # 40142110
Bronze Adapter Flange, Press x Flange Connection Type, 1" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adapter Flange
  • Tube Fitting Material Bronze
  • Fitting Connection Type Press x Flange
  • Tube Size 1"
  • Pipe Size - Pipe Fitting 1"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ASTM B88, ASME B16.22, ASME B16.51
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.