Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VIEGA PROPRESS

Lead-Free Bronze Press x Press Ball Valve, Locking Lever

  • Item# 5ULY6
  • Mfr. Model# 79105
  • Catalog Page# N/A
  • UNSPSC# 40141607
Lead-Free Bronze Press x Press Ball Valve, Locking Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Low-Lead Bronze ProPress® Ball Valves

• Max. pressure: 200 psi, 600 psi WOG Cracking pressure: 0.5 psi Temp. range: 0° to 250°F
Viega Smart Connect® feature eases installation. 2-pc. low-lead bronze body, 316 stainless steel ball, and blowout-proof low-lead bronze stem. EPDM sealing element.
Meet MSS SP-110. 1/2" to 1" tube sizes meet NSF 61 Annex G, UP Code, and CSA. Certified for use in potable water applications.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Body Style Inline
  • General Connection Type Press
  • Valve Structure 2-Piece
  • Tube Size 1"
  • Connection Type Press x Press
  • Port Full
  • Max. Pressure 600 psi CWP
  • Temp. Range 0 Degrees to 250 Degrees F
  • Ball Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material Metal
  • Stem Material Bronze
  • Features Smart Connect
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Standards NSF Annex G, UP Code, CSA, CA AB 1953, Vermont Act 193, ASME B 16.18, ASME B 16.22
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms