Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIEGA PROPRESS

Bronze Press x Press Ball Valve, Locking Lever, 1-1/4" Pipe Size

  • Item# 1WNZ5
  • Mfr. Model# 22068
  • Catalog Page# N/A
  • UNSPSC# 40141607
Bronze Press x Press Ball Valve, Locking Lever, 1-1/4" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

ProPress® Ball Valves

• Max. pressure: 200 psi; 600 WOG Temp. range: 0° to 250°F
2-pc. ball valves feature a bronze body and end piece. Full-port design with bottom-loaded brass stem. Valves feature stainless steel brass ball, PTFE seals, and metal handle. P x P connection.
Meet NSF standards, and are UL Listed and IAPMO Approved.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Body Style Inline
  • Valve Structure 2-Piece
  • Pipe Size 1-1/4"
  • Tube Size 1-1/4"
  • Connection Type Press x Press
  • Port Full
  • Max. Pressure 200 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Temp. Range 0 Degrees to 250 Degrees F
  • Ball Material Chrome Plated Bronze
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material Metal
  • Stem Material Brass
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Ball Valve Basic Body Material Bronze
  • Standards UL, NSF 61, IAPMO Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms