Skip Content

 

Adapter Flange

Adapter Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter Flange 
  • Connection Type Press x Flange 
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
  • VIEGA PROPRESS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
19708
Bronze
1"
1"

$54.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $54.00 / each

Price $126.35

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter Flange
  • Body Material Bronze
  • Connection Type Press x Flange
  • Tube Size 1"
  • Pipe Size 1"
19718
Bronze
1-1/2"
1-1/2"

$43.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.00 / each

Price $187.00

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter Flange
  • Body Material Bronze
  • Connection Type Press x Flange
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2"
79680
Low Lead Bronze
1"
1" x 1"
Low Lead Compliant
Certified Low Lead Compliant

$158.00 / each

Enter location to check availability
Catalog Page #  3488 

Price $158.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter Flange
  • Body Material Low Lead Bronze
  • Connection Type Press x Flange
  • Tube Size 1"
  • Pipe Size 1" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79685
Low Lead Bronze
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$237.75 / each

Enter location to check availability
Catalog Page #  3488 

Price $237.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter Flange
  • Body Material Low Lead Bronze
  • Connection Type Press x Flange
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79690
Low Lead Bronze
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$262.75 / each

Enter location to check availability
Catalog Page #  3488 

Price $262.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter Flange
  • Body Material Low Lead Bronze
  • Connection Type Press x Flange
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79695
Low Lead Bronze
2"
2"
Low Lead Compliant
Certified Low Lead Compliant

$274.25 / each

Enter location to check availability
Catalog Page #  3488 

Price $274.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter Flange
  • Body Material Low Lead Bronze
  • Connection Type Press x Flange
  • Tube Size 2"
  • Pipe Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More