DV
VIEGA PROPRESS

304 Stainless Steel Reducing Tee, Press x Press x FPT Connection Type, 1" Tube Size

  • Item # 4RAZ8
  • My Part #
  • Mfr. Model # 85840
  • Catalog Page # N/A
  • UNSPSC # 40142319
304 Stainless Steel Reducing Tee, Press x Press x FPT Connection Type, 1" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Press Tube Fittings

Technical Specs

  • Item Reducing Tee
  • Tube Fitting Material 304 Stainless Steel
  • Fitting Connection Type Press x Press x FPT
  • Tube Size 1"
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ABS
How can we improve our Technical Specifications?

Compliance and Restrictions