Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
VIEGA PROPRESS

304 Stainless Steel Coupling no stop, Press x Press Connection Type, 2-1/2" Tube Size

  • Item# 4RAN8
  • Mfr. Model# 85340
  • Catalog Page# N/A
  • UNSPSC# 40142315
304 Stainless Steel Coupling no stop, Press x Press Connection Type, 2-1/2" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Press Fittings

Technical Specs

  • Item Coupling no stop
  • Tube Fitting Material 304 Stainless Steel
  • Fitting Connection Type Press x Press
  • Tube Size 2-1/2"
  • Pipe Size (Fittings) 2-1/2" x 2-1/2"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ABS, ASTM A-312
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions