Skip Content
WV
VIEGA PROPRESS

304 Stainless Steel 45° Elbow, Press x Press Connection Type, 1/2" Tube Size

  • Item # 4RAT2
  • Mfr. Model # 85445
  • Catalog Page # N/A
  • UNSPSC # 40142317
304 Stainless Steel 45° Elbow, Press x Press Connection Type, 1/2" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Press Tube Fittings

Technical Specs

  • Item 45 Degrees Elbow
  • Tube Fitting Material 304 Stainless Steel
  • Fitting Connection Type Press x Press
  • Tube Size 1/2"
  • Pipe Size - Pipe Fitting 1/2" x 1/2"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ABS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions