Skip Content

 
VIEGA MEGAPRESSG

Reducing Tee

Reducing Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Reducing Tee 
  • Body Material Carbon Steel 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • VIEGA MEGAPRESSG 
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
25406
Press x Press x FPT
3/4"
3/4" x 3/4" x 1/2"

$33.35 / each

Enter location to check availability
Catalog Page #  3489 

Price $33.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x FPT
  • Tube Size 3/4"
  • Pipe Size 3/4" x 3/4" x 1/2"
25411
Press x Press x FPT
1"
1" x 1" x 1/2"

$31.85 / each

Enter location to check availability
Catalog Page #  3489 

Price $31.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x FPT
  • Tube Size 1"
  • Pipe Size 1" x 1" x 1/2"
25416
Press x Press x FPT
1"
1" x 1" x 3/4"

$33.35 / each

Enter location to check availability
Catalog Page #  3489 

Price $33.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x FPT
  • Tube Size 1"
  • Pipe Size 1" x 1" x 3/4"
25436
Press x Press x FPT
1-1/2"
1-1/2" x 1-1/2" x 1/2"

$89.55 / each

Enter location to check availability
Catalog Page #  3489 

Price $89.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x FPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2" x 1-1/2" x 1/2"
25441
Press x Press x FPT
1-1/2"
1-1/2" x 1-1/2" x 3/4"

$84.60 / each

Enter location to check availability
Catalog Page #  3489 

Price $84.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x FPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2" x 1-1/2" x 3/4"
25456
Press x Press x FPT
2"
2" x 2" x 1/2"

$135.00 / each

Enter location to check availability
Catalog Page #  3489 

Price $135.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x FPT
  • Tube Size 2"
  • Pipe Size 2" x 2" x 1/2"
25461
Press x Press x FPT
2"
2" x 2" x 3/4"

$132.50 / each

Enter location to check availability
Catalog Page #  3489 

Price $132.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x FPT
  • Tube Size 2"
  • Pipe Size 2" x 2" x 3/4"
25331
Press x Press x Press
3/4" x 3/4" x 1/2"
3/4" x 3/4" x 1/2"

$33.35 / each

Enter location to check availability
Catalog Page #  3489 

Price $33.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 3/4" x 3/4" x 1/2"
  • Pipe Size 3/4" x 3/4" x 1/2"
25336
Press x Press x Press
1" x 1" x 1/2"
1" x 1" x 1/2"

$41.45 / each

Enter location to check availability
Catalog Page #  3489 

Price $41.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 1" x 1" x 1/2"
  • Pipe Size 1" x 1" x 1/2"
25341
Press x Press x Press
1" x 1" x 3/4"
1" x 1" x 3/4"

$42.05 / each

Enter location to check availability
Catalog Page #  3489 

Price $42.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 1" x 1" x 3/4"
  • Pipe Size 1" x 1" x 3/4"
25361
Press x Press x Press
1-1/2" x 1-1/2" x 1/2"
1-1/2" x 1-1/2" x 1/2"

$89.55 / each

Enter location to check availability
Catalog Page #  3489 

Price $89.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 1-1/2" x 1-1/2" x 1/2"
  • Pipe Size 1-1/2" x 1-1/2" x 1/2"
25366
Press x Press x Press
1-1/2" x 1-1/2" x 3/4"
1-1/2" x 1-1/2" x 3/4"

$84.60 / each

Enter location to check availability
Catalog Page #  3489 

Price $84.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 1-1/2" x 1-1/2" x 3/4"
  • Pipe Size 1-1/2" x 1-1/2" x 3/4"
25371
Press x Press x Press
1-1/2" x 1-1/2" x 1"
1-1/2" x 1-1/2" x 1"

$84.60 / each

Enter location to check availability
Catalog Page #  3489 

Price $84.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 1-1/2" x 1-1/2" x 1"
  • Pipe Size 1-1/2" x 1-1/2" x 1"
25376
Press x Press x Press
1-1/2" x 1-1/2" x 1-1/4"
1-1/2" x 1-1/2" x 1-1/4"

$104.65 / each

Enter location to check availability
Catalog Page #  3489 

Price $104.65 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 1-1/2" x 1-1/2" x 1-1/4"
  • Pipe Size 1-1/2" x 1-1/2" x 1-1/4"
25381
Press x Press x Press
2" x 2" x 1/2"
2" x 2" x 1/2"

$133.10 / each

Enter location to check availability
Catalog Page #  3489 

Price $133.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 2" x 2" x 1/2"
  • Pipe Size 2" x 2" x 1/2"
25386
Press x Press x Press
2" x 2" x 3/4"
2" x 2" x 3/4"

$132.50 / each

Enter location to check availability
Catalog Page #  3489 

Price $132.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 2" x 2" x 3/4"
  • Pipe Size 2" x 2" x 3/4"
25391
Press x Press x Press
2" x 2" x 1"
2" x 2" x 1"

$132.50 / each

Enter location to check availability
Catalog Page #  3489 

Price $132.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 2" x 2" x 1"
  • Pipe Size 2" x 2" x 1"
25396
Press x Press x Press
2" x 2" x 1-1/4"
2" x 2" x 1-1/4"

$136.10 / each

Enter location to check availability
Catalog Page #  3489 

Price $136.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 2" x 2" x 1-1/4"
  • Pipe Size 2" x 2" x 1-1/4"
25401
Press x Press x Press
2" x 2" x 1-1/2"
2" x 2" x 1-1/2"

$142.60 / each

Enter location to check availability
Catalog Page #  3489 

Price $142.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Carbon Steel
  • Connection Type Press x Press x Press
  • Tube Size 2" x 2" x 1-1/2"
  • Pipe Size 2" x 2" x 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More