Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIEGA MEGAPRESSG

Carbon Steel Reducing Adapter, Press x FPT Connection Type, 2" Tube Size

  • Item# 36N823
  • Mfr. Model# 25646
  • Catalog Page# 3489
  • UNSPSC# 40141719
Carbon Steel Reducing Adapter, Press x FPT Connection Type, 2" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $60.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MegaPress®G reducing adapter features a design that allows you to install fittings without completely shutting down the system and helps reduce installation time by up to 60% with no threading or cutting oils. Include the Viega Smart Connect® feature and a durable hydrogenated nitrile butadiene rubber (HNBR) seal that resists chemicals, heat, and oil. Fittings can be installed with ASTM A53 Schedule 5 to Schedule 40 black iron pipe. Suitable for use in compressed air, and in fuel oil and natural gas applications.

View More

Technical Specs

  • Item Reducing Adapter
  • Body Material Carbon Steel
  • Connection Type Press x FPT
  • Tube Size 2"
  • Pipe Size 2" x 1-1/2"
  • Max. Pressure 125 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Standards ASME B31, CSA ICC ES PMG 1036, CSA
  • Compliance ANSI/CSA LC-4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.