Skip Content

 
VIEGA MEGAPRESSG

Elbow, 45 Degrees

Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item 45 Degrees Elbow 
  • Body Material Carbon Steel 
  • Connection Type Press x Press 
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • VIEGA MEGAPRESSG 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
25231
1/2"
1/2" x 1/2"

$17.59 / each

Enter location to check availability
Catalog Page #  3489 

Price $17.59 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item 45 Degrees Elbow
  • Body Material Carbon Steel
  • Connection Type Press x Press
  • Tube Size 1/2"
  • Pipe Size 1/2" x 1/2"
25236
3/4"
3/4" x 3/4"

$22.84 / each

Enter location to check availability
Catalog Page #  3489 

Price $22.84 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item 45 Degrees Elbow
  • Body Material Carbon Steel
  • Connection Type Press x Press
  • Tube Size 3/4"
  • Pipe Size 3/4" x 3/4"
25241
1"
1" x 1"

$27.15 / each

Enter location to check availability
Catalog Page #  3489 

Price $27.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item 45 Degrees Elbow
  • Body Material Carbon Steel
  • Connection Type Press x Press
  • Tube Size 1"
  • Pipe Size 1" x 1"
25246
1-1/4"
1-1/4" x 1-1/4"

$51.60 / each

Enter location to check availability
Catalog Page #  3489 

Price $51.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item 45 Degrees Elbow
  • Body Material Carbon Steel
  • Connection Type Press x Press
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4" x 1-1/4"
25251
1-1/2"
1-1/2" x 1-1/2"

$61.70 / each

Enter location to check availability
Catalog Page #  3489 

Price $61.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item 45 Degrees Elbow
  • Body Material Carbon Steel
  • Connection Type Press x Press
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2" x 1-1/2"
25256
2"
2" x 2"

$91.80 / each

Enter location to check availability
Catalog Page #  3489 

Price $91.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item 45 Degrees Elbow
  • Body Material Carbon Steel
  • Connection Type Press x Press
  • Tube Size 2"
  • Pipe Size 2" x 2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More