Skip Content

TP
VIEGA MEGAPRESSG

Carbon Steel Adapter, Press x FPT Connection Type, 1-1/2" x 1/2" Tube Size

  • Item # 31XK11
  • My Part #
  • Mfr. Model # 25606
  • Catalog Page # 2799
  • UNSPSC # 40142605
MegaPressG adapter, 1-1/2" x 1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.827 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce installation time by up to 60% without threading or cutting oils with this VIEGA MEGAPRESSG female adapter. Fitting can be installed without completely shutting down the system, and it has the Viega Smart Connect® feature plus a durable hydrogenated nitrile butadiene rubber (HNBR) seal that resists chemicals, heat, and oil. Can be installed with ASTM A53 Schedule 5 to Schedule 40 black iron pipe and is suitable for use in compressed air, and in fuel oil and natural gas applications

View More

Technical Specs

  • Item Adapter
  • Tube Fitting Material Carbon Steel
  • Fitting Connection Type Press x Female Pipe Thread
  • Tube Size 1-1/2" x 1/2"
  • Pipe Size - Pipe Fitting 1-1/2" x 1/2"
  • Max. Pressure 125 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Standards ANSI LC4/CSA 6.32: Fuel Gas Distribution Systems, IAPMO: Uniform Plumbing Code, ICC: International Mechanical Code, IFGC: International Fuel Gas Code, NFPA 54: National Fuel Gas Code, NFPA 58: Liquefied Petroleum Gas Code
  • Compliance ABS: American Bureau of Shipping, CSA ANSI LC4/CSA 6.32, IAPMO ANSI LC4/CSA 6.32, ICC-ES PMG-1036, CSA B149.1, CRN: 0A14541.5 A/B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.