Skip Content
C3
VIEGA MEGAPRESSG

Carbon Steel 90° Elbow, Press x Press Connection Type, 1" Tube Size

  • Item # 36N783
  • My Part #
  • Mfr. Model # 25211
  • Catalog Page # 2858
  • UNSPSC # 40142317
Elbow 90 deg.,1" x 1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.53 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce installation time by up to 60% without threading or cutting oils with this VIEGA MEGAPRESSG elbow. Fitting can be installed without completely shutting down the system, and it has the Viega Smart Connect® feature plus a durable hydrogenated nitrile butadiene rubber (HNBR) seal that resists chemicals, heat, and oil. Can be installed with ASTM A53 Schedule 5 to Schedule 40 black iron pipe and is suitable for use in compressed air, and in fuel oil and natural gas applications

View More

Technical Specs

  • Item 90 Degrees Elbow
  • Tube Fitting Material Carbon Steel
  • Fitting Connection Type Press x Press
  • Tube Size 1"
  • Pipe Size - Pipe Fitting 1" x 1"
  • Max. Pressure 125 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Standards Meets ANSI/CSA LC4, ASME B31, ASTM A53
  • Compliance ANSI/CSA LC-4
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.