Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VIEGA MEGAPRESS

Carbon Steel 90 Degree Street Elbow, FTG x Press Connection Type, 1-1/4" x 1-1/4" Tube Size

  • Item # 49ET90
  • My Part #
  • Mfr. Model # 26065
  • Catalog Page # 2799
  • UNSPSC # 40142604
Carbon Steel 90 Degree Street Elbow, FTG x Press Connection Type, 1-1/4" x 1-1/4" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a design that allows you to reduce installation time up to 60% compared to welded connections, this VIEGA MEGAPRESS elbow uses cold press technology with no risk of smoke or fire. The cold press connections are clean and not contaminated with thread cutting oil or metal filings. Fitting is ideal for black, painted, and powder-coated pipe (seamless and welded), plus it has a durable corrosion-resistant, zinc-nickel coating. Suitable for repair and expansion of existing steel pipe installations in small to large commercial projects.

View More

Technical Specs

  • Item 90 Degree Street Elbow
  • Tube Fitting Material Carbon Steel
  • Fitting Connection Type Press x Street
  • Tube Size 1-1/4" x 1-1/4"
  • Pipe Size - Pipe Fitting 1-1/4" x 1-1/4"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards FM: FM Global, IAPMO: Uniform Mechanical Code, IAPMO: Uniform Plumbing Code, ICC: International Mechanical Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, TSSA/ASME B31.1: Code for Pressure Piping, TSSA/ASME B31.3: Code for Process Piping, TSSA/ASME B31.9: Code for Building Services Piping, UL: Underwriters Laboratories
  • Compliance ABS: American Bureau of Shipping, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213, CRN: 0A14541.5A/B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.