NC
VIEGA MEGAPRESS STAINLESS 316

45 Degree Elbow, 1" x 1" Tube Size

  • Item # 53UA83
  • My Part #
  • Mfr. Model # 90065
  • Catalog Page # 2798
  • UNSPSC # 40142604
45 Degree Elbow, 1" x 1" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create a clean, flameless connection that can withstand high temperatures, pressures, and corrosive cleaning materials, with this VIEGA MegaPress® stainless steel elbow. System allows you to make secure, consistent connections without diminishing the pipe wall by threading. Suitable for use from potable water in commercial projects to corrosive chemicals in industrial applications.

View More

Technical Specs

  • Item 45 Degree Elbow
  • Tube Fitting Material 316 Stainless Steel
  • Fitting Connection Type Press x Press
  • Tube Size 1" x 1"
  • Pipe Size - Pipe Fitting 1" x 1"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ASTM A312: Standard Specification for Seamless Welded and Heavily Cold Worked Austenitic Stainless Steel Pipe, ASTM A403: Standard Specification for Wrought Austenitic Stainless Steel Piping, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NSF/ANSI 372: Drinking Water System Components - Lead Content, TSSA/ASME B31.1: Power Piping, TSSA/ASME B31.3: Process Piping, TSSA/ASME B31.9: Building Service Piping
  • Compliance CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF/ANSI 61, NSF 372
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.