Navigation Menu New

Access My Account, Order History, Lists and more here.

18C879 DVR-MB1 UNSPSC # 45111802

DVR Lockbox

  • Item # 18C879
  • Mfr. Model # DVR-MB1
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed with a static-resistant, powder coated finish, this lockbox is mountable on four sides (left, right, bottom, and rear) for a wide variety of mobile applications. Features include a removable lid, a key-locked hinged front door, and multiple vents with removable vent blockers for active or passive thermal management. The cable knockouts allow easy wiring.

Tap image to zoom.

Roll over image to zoom.

DVR Lockbox

  • Item # 18C879
  • Mfr. Model # DVR-MB1
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed with a static-resistant, powder coated finish, this lockbox is mountable on four sides (left, right, bottom, and rear) for a wide variety of mobile applications. Features include a removable lid, a key-locked hinged front door, and multiple vents with removable vent blockers for active or passive thermal management. The cable knockouts allow easy wiring.

Technical Specs

  • Item DVR Lockbox
  • Finish Powder Coated
  • Features Mountable on 4 sides for mobile applications, Multiple Vents with Vent Blockers for Active or Passive Thermal Management, Location for a Second Fan, Key Locked Hinged Front Door
  • Includes Fan

Designed with a static-resistant, powder coated finish, this lockbox is mountable on four sides (left, right, bottom, and rear) for a wide variety of mobile applications. Features include a removable lid, a key-locked hinged front door, and multiple vents with removable vent blockers for active or passive thermal management. The cable knockouts allow easy wiring.

Back to Top