Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NH
VIDEO MOUNT PRODUCTS

Computer Holder For Use With Digital Signage Mini Computer

  • Item # 18C873
  • My Part #
  • Mfr. Model # DS-CH
  • Catalog Page # 2045
  • UNSPSC # 45111802
Computer Holder For Use With Digital Signage Mini Computer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with tamper-resistant hardware, this formed steel holder can be used to securely attach a digital signage computer or other component to a wall or ceiling mount. It attaches to mounting rails in landscape or portrait positions to better hide behind the flat panel. The ventilation holes allow the computer to dissipate heat; they also allow cable pass-throughs in the top and bottom.

View More

Technical Specs

  • Item Computer Holder
  • For Use With Digital Signage Mini Computer
  • Load Capacity (Lb.) 25
  • Overall Height (In.) 11
  • Overall Width (In.) 7
  • Overall Depth (In.) 2-3/8
  • Mounting Wall or Ceiling
  • Color Black
  • Finish Powder Coated
  • Construction Steel
  • Standards VESA Compliant
  • Includes Tamper Resistant Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.