Navigation Menu New

Access My Account, Order History, Lists and more here.

18C880 DVR-WA UNSPSC # 45111802

5 in x 4 in Wall Mounting Arms

  • Item # 18C880
  • Mfr. Model # DVR-WA
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed with a static-resistant, powder-coated finish, these formed steel arms can be attached to two studs 16" apart, or to another suitable support surface. They allow ventilation space between the wall and the back of the box.

Tap image to zoom.

Roll over image to zoom.

5 in x 4 in Wall Mounting Arms

  • Item # 18C880
  • Mfr. Model # DVR-WA
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed with a static-resistant, powder-coated finish, these formed steel arms can be attached to two studs 16" apart, or to another suitable support surface. They allow ventilation space between the wall and the back of the box.

Technical Specs

  • Item Wall Mounting Arms
  • Width 5 in
  • Depth 4 in
  • Finish Powder Coated
  • Material Steel
  • Includes Mounting Screws

Designed with a static-resistant, powder-coated finish, these formed steel arms can be attached to two studs 16" apart, or to another suitable support surface. They allow ventilation space between the wall and the back of the box.

Back to Top