Skip Content

TP
VIDEO MOUNT PRODUCTS

23.6" x 23.6" x 78.2" Equipment Rack Enclosure; Number of Spaces: 42

  • Item # 33RT63
  • My Part #
  • Mfr. Model # EREN42-E
  • Catalog Page # N/A
  • UNSPSC # 46171621
23.6" x 23.6" x 78.2" Equipment Rack Enclosure; Number of Spaces: 42 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,159.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 308.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Equipment Rack Enclosure
  • Number of Spaces 42
  • Overall Height 78.2"
  • Width 23.6"
  • Depth 23.6"
  • Finish Black Powder Coated
  • Material Steel
  • Features Works with all EIA compliant 19" rack equipment and accessories, Adjustable front/rear rails, pre-installed cooling fans, reversible hinged front/rear door, removable side panels, vented top and bottom
  • Includes Casters, Leveling Feet, Fans
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.