ST
VICTORINOX SWISS ARMY

Stainless Steel Multi-Tool Knife, Number of Tools: 27

  • Item # 6GCT7
  • My Part #
  • Mfr. Model # 53806
  • Catalog Page # 814
  • UNSPSC # 27111504
Stainless Steel Multi-Tool Knife, Number of Tools: 27 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VICTORINOX SWISS ARMY multi-tool folding knife features 27 functions. Larger center-opening tool is built for a wide variety of jobs. Includes ratchet set and leather pouch.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Blade,Chisel,Corkscrew,Cutter,File,Hook,Opener,Plier,Reamer,Saw,Scissors,Scraper,Screwdriver,Wire Bender,Wire Stripper
  • Multi Tools Included 3Mm,6Mm,Bottle Opener,Can Opener,Chisel Scraper,Combination Edge Blade,Coupling For Corkscrew,Crate Opener,Hard Wire Cutter,Isolation Length Cutter,Metal,Metal File,Multipurpose Hook,Needle Nose Plier,Phillips Screwdrivers: 2Mm,Reamer,Round Cutter,Scissors,Wire Bender,Wire Cutter,Wire Scraper,Wire Stripper,Wood Saws
  • Number of Tools 27
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-1/2"/4-1/2"
  • Handle Material Aluminum
  • Features Needle Nose Pliers, Phillips and 2, 3, and 6mm Screwdrivers, Wire Cutter, Bottle Opener, Crate Opener, Combination Edge Blade, Scissors, Metal File, Metal and Wood Saws, Reamer, Chisel Scraper, Isolation Length Cutter, Wire Bender, Wire Stripper/Scraper, Round Cutter, Can Opener, Multipurpose Hook, Coupling for Corkscrew, Hard Wire Cutter, Lanyard Hole, (10) Springs, Lock Release
  • Multi Tool Series SwissTool Spirit Plus Ratchet
  • Primary Handle Color Silver
  • Opening Action Fold Open
  • Includes Leather Pouch, Ratchet Set
  • Type SwissTool Spirit Plus Ratchet
  • Number of Functions 27
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.