Skip Content

NH
VICTORINOX SWISS ARMY

Stainless Steel Multi-Tool Knife, Number of Tools: 6, Multi Tool Series: Fishing Set

  • Item # 19T443
  • My Part #
  • Mfr. Model # 57606
  • Catalog Page # N/A
  • UNSPSC # 27111504
Stainless Steel Multi-Tool Knife, Number of Tools: 6, Multi Tool Series: Fishing Set close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This knife folds shut and is equipped with other tools, including:

• Large and Small Blades
• Phillips Screwdriver
• Can Opener with Small Screwdriver
• Bottle Opener with Large Screwdriver and Wire Stripper
• Reamer
• Key Ring
• Utility Hook
• Toothpick
• Tweezers

View More

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Blade,Hook,Key Ring,Opener,Reamer,Screwdriver,Toothpick,Tweezers,Wire Stripper
  • Multi Tools Included Bottle Opener With Large Screwdriver,Can Opener With Small Screwdriver,Key Ring,Large,Phillips Screwdriver,Reamer,Small Blades,Toothpick,Tweezers,Utility Hook,Wire Stripper
  • Number of Tools 6
  • Tool Material Stainless Steel
  • Open Length/Closed Length 3-1/2"
  • Handle Material Stainless Steel
  • Features Large and Small Blades, Phillips Screwdriver, Can Opener with Small Screwdriver, Bottle Opener with Large Screwdriver and Wire Stripper, Reamer, Key Ring, Utility Hook, Toothpick, Tweezers
  • Multi Tool Series Fishing Set
  • Primary Handle Color Red
  • Includes 6" Fillet Knife w/Leather Sheath, Disc
  • Type Fishing Set
  • Number of Functions 12
  • Blade Type Drop Point
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.