Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VICTORINOX SWISS ARMY

Multi-Tool, Natural Handle Color, Butterfly Opening Opening Action, Number of Tools: 12

  • Item# 5LW45
  • Mfr. Model# 56905
  • Catalog Page# 1032
  • UNSPSC# 27111504
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Action, Number of Tools: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $145.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This needle-nosed plier-based multitool features stainless steel components.

• Tools lock into place
• Sheath included

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 12
  • Number of Functions 27
  • Length Open 6-3/4"
  • Closed Length 4-1/2"
  • Features Modified Needle Nose Pliers, Small, Medium, Large Flat Head And #1, #2 Phillips Screwdrivers, Wire Stripper/Bender/Scraper/Crimper/Cutter (Up To 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Serrated Edge Blade, Straight Edge Blade, Metal File, Metal/Wood Saw, Reamer/Punch, Chisel/Scraper, Ruler (9 in./230mm), Lanyard Hole
  • Material Stainless Steel
  • Tool Access External
  • Locking Yes
  • Blade Type Serrated/Straight
  • Sheath Material Nylon
  • Includes Cordura Belt Pouch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by from 2007 model #5905 ................Great tool !6 years by my side August 13, 2013
  • 2015-09-08T19:50:19.824-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5LW45, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.