Skip Content

ST
VICTORINOX SWISS ARMY

Stainless Steel Multi-Tool Plier, Number of Tools: 12

  • Item # 2PU15
  • My Part #
  • Mfr. Model # 56800
  • Catalog Page # 814
  • UNSPSC # 27111504
Multi-Tool,Silver,12 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VICTORINOX® SWISS ARMY multitool has a butterfly-opening or larger center-opening for a wide variety of jobs. The Swiss Tool™ Spirit features 12 tools with 24 functions.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included 3Mm,6Mm,Bottle Opener,Can Opener,Chisel,Combination Straight,Metal File,Multi Purpose Hook,Needle Nose Plier,Phillips Screwdriver,Reamer,Scissors,Scraper,Screwdrivers: 2Mm,Serrated Edge Knife Blade,Strong Crate Opener,Wire Bender,Wire Cutter,Wire Stripper,Wood Saw
  • Multi Tools Family Included Chisel,Cutter,File,Hook,Knife,Opener,Plier,Reamer,Saw,Scissor,Scraper,Screwdriver,Wire Bender,Wire Stripper
  • Number of Tools 12
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-1/4"/4-11/64"
  • Handle Material Stainless Steel
  • Features Modified Needle Nose Pliers, Small, Medium, Large Flat Head And #1, #2 Phillips Screwdrivers, Wire Bender/Stripper/Cutter (Up To 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Combination Serrated/Straight Edge Blade, Scissors, Metal File, Metal/Wood Saw, Reamer, Chisel/Scraper, Isolation Length Cutter, Wire Scraper/Round Cutter, Mult-Purpose Hook, Coupling For Corkscrew, Lanyard Hole.
  • Primary Handle Color Silver
  • Opening Action Butterfly Opening
  • Includes Leather Belt Pouch
  • One-Hand Operation No
  • Number of Functions 27
  • Tool Access External
  • Locking Yes
  • Blade Type Serrated/Straight Edge
  • Sheath Material Leather
  • Handle Color Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.