NC
VICTORINOX SWISS ARMY

Stainless Steel Multi-Tool Knife, Number of Tools: 10, Multi Tool Series: Midnite Manager

  • Item # 6GCT0
  • My Part #
  • Mfr. Model # 53751
  • Catalog Page # N/A
  • UNSPSC # 27111504
Stainless Steel Multi-Tool Knife, Number of Tools: 10, Multi Tool Series: Midnite Manager close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VICTORINOX SWISS ARMY multi-tool folding knife is small and light enough to be carried in a pants pocket. The Midnite Manager knife features 10 tools with 10 functions.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Blade,File,Key Fob,Light,Opener,Pen,Scissors,Screwdriver,Wire Stripper
  • Multi Tools Included Bottle Opener,Key Fob,Knife Blade,Led Mini Light,Magnetic Phillips Screwdriver,Nail File,Retractable Pen,Scissors,Wire Stripper
  • Number of Tools 10
  • Tool Material Stainless Steel
  • Open Length/Closed Length 3-3/4"/2-1/4"
  • Handle Material Stainless Steel
  • Features LED Mini Light, Retractable Pen
  • Multi Tool Series Midnite Manager
  • Primary Handle Color Red
  • Includes Batteries
  • Type Midnite Manager
  • Number of Functions 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.