Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VICTORINOX

Multi-Tool Folding Knife, 29 Functions

  • Item# 6GCU0
  • Mfr. Model# 54919
  • Catalog Page# 1032
  • UNSPSC# 27111504
Multi-Tool Folding Knife,29 Functions close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $123.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.24 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VICTORINOX SWISS ARMY multi-tool folding knife is small and light enough to be carried in a pants pocket. The Cyber Tool 29 knife features 29 tools with 29 functions.

View More

Technical Specs

  • Item Multi-Tool Folding Knife
  • Type Cybertool 29
  • Number of Tools 29
  • Number of Functions 29
  • Closed Length 3-1/2"
  • Construction Stainless Steel w/Selinoid Handles
  • Features Large and Small Blades, Corkscrew, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Sewing Eye, Bit Wrench w/4 and 5mm Hex Sockets, #0 and #1 Pozidrive Bit, Bit Case w/4mm Slotted, #2 Phillips, 4mm Hex, T8, T10, T15 Torx Bits, Pressurized Ball Point Pen, DIP Switch Setter, Straight Pen, Mini Screwdriver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.