Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VICTOR

Welding and Cutting Outfit, CA2460, ESS4-125-540, ESS4-15-300, Acetylene Fuel, 315FC Torch Handle

  • Item# 5ECE3
  • Mfr. Model# 0384-2040
  • Catalog Page# 3051
  • UNSPSC# 23171508
Welding and Cutting Outfit, CA2460, ESS4-125-540, ESS4-15-300, Acetylene Fuel, 315FC Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,093.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This professional oxygen/acetylene outfit is recommended for fabrication, construction, farm, and ranch applications.

View More

Technical Specs

  • Item Welding and Cutting Outfit
  • Gas Service Oxygen and Acetylene
  • Cutting Attachment CA2460
  • Torch Handle 315FC
  • Pressure Regulator ESS4-125-540, ESS4-15-300
  • Series Journeyman II
  • Inlet Connection CGA-540, CGA-300
  • Outlet Connection 9/16"-18M RH, 9/16"-18M LH
  • Gauge Size 1-1/2"
  • Max. Inlet Pressure 3000-PSIG-Acetylene, 3000-PSIG-Oxygen
  • Head Angle 90 Degrees
  • Cuts Up To 8"
  • Welding Nozzles 2
  • Cutting Tips 1 Series
  • Includes Victor Professional 315FC Torch Handle With Flashback Arrestors And Check Valves, CA2460 Cutting Attachment, Edge ESS4-125-540 and ESS4-15-300 Regulators, No. 2 Welding Nozzle, Cutting Tip, 25 Feet x 1/4'' T Grade Hose, Multi Wrench, Striker,Tip Cleaner And Shade 5 Goggles
  • Fuel Acetylene
  • Application Cutting and Welding
  • Characteristics Cuts to 3/4", Welds to 1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.