C3
VICTOR

Torch Handle, Light Duty, 5" Length, 3/4" Handle Dia., 3/8"-24, A Inlet Connection

  • Item # 49NW97
  • My Part #
  • Mfr. Model # 0382-0006
  • Catalog Page # 2434
  • UNSPSC # 23171517
Torch Handle, Light Duty, 5" Length, 3/4" Handle Dia., 3/8"-24, A Inlet Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $355.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Victor® J40 Welding Torch Handle features a built-in reverse flow check valve and works well with all fuel gases in HVAC, light fabrication, and similar applications.

View More

Technical Specs

  • Item Torch Handle
  • Gas Service Oxygen and All Fuel Gases with Appropriate Accessories
  • Inlet Connection 3/8"-24, A
  • Material Brass
  • Finish Polished Brass
  • Series Victor J
  • Handle Dia. 3/4"
  • Number of Hoses 2
  • Tip Series Victor 1
  • For Use With Victor - 2460 Series Cutting Attachments, MFA, MFN, Type 55 Heating Nozzles and W Series Welding Tips
  • Application Welding, Cutting, Heating
  • Duty Rating Light Duty
  • Includes Torch Handle
  • Length 5"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.