Skip Content

WV
VICTOR

Torch Handle, 9 In., Extra Heavy Duty

  • Item # 25DV28
  • My Part #
  • Mfr. Model # 0382-0316
  • Catalog Page # N/A
  • UNSPSC # 23171517
Torch Handle, 9 In., Extra Heavy Duty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-duty torch handle features built-in reverse flow check valves for added safety. Forged brass bodies allow gas flow for cutting and heating tips.

View More

Technical Specs

  • Item Welding Torch Handle
  • Gas Service Oxygen and All Fuel Gases with Appropriate Accessories
  • Inlet Connection 9/16"-18
  • Material Brass
  • Series Victor 300 Series, H315FC
  • Handle Dia. 27/32"
  • Number of Hoses 2
  • Length (In.) 9
  • Tip Series Victor 1 Series
  • For Use With Victor - 2460 Series Cutting Attachments, MFA, MFN and Type 55 Heating Nozzles and W Series Welding Tips
  • Features Victor Torch Handles are Available with Vanguard(TM) Safety Features: Built-In Flashback Arrestors, No Need for Accessory Flash Arrestors. Built-In Reverse Flow Check Valves, No Need for Accessory Check Valves. Works with All Fuel Gases. There are Pressure Restrictions for Different Gases. Vanguard Torch Handles Also Feature: Victor Traditional Threaded Assemblies for Economical Repair if Service is Necessary.
  • Application Extra Heavy Duty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products