Skip Content

C3
VICTOR

Straight Cutting Torch,21 L,75 deg. Head

  • Item # 20UJ88
  • My Part #
  • Mfr. Model # 0381-1623
  • Catalog Page # 2432
  • UNSPSC # 23171517
Straight Cutting Torch,21 L,75 deg. Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $519.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.18 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features proprietary built-in reverse flow check valves, flashback arrestors, stain- less steel tubes, die-forged brass head, and ribbed brass handle.

View More

Technical Specs

  • Item Straight Cutting Torch
  • Gas Service Oxygen and All Fuel Gases With Proper Cutting Tip
  • Series Victor ST900FC Series
  • Head Angle 75 Degrees
  • Cuts Up To 5"
  • Welds Up To These are cutting torches only - Can not be used to Oxy/Fuel weld
  • Length (In.) 21
  • Head Forged Brass
  • Features Patented Built in Reverse Flow Check Valves, Flashback Arrestors, Stainless Steel Tubes, Die Forged Brass Head and Ribbed Brass Handle
  • Tip Series Victor 1 Series
  • For Use With 9/16"-18 connection
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.