Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VICTOR

Edge-ESS4-125-580 Series Gas Regulator, 2 to 125 psi, 3.560", Inert

  • Item# 5ECF1
  • Mfr. Model# 0781-5143
  • Catalog Page# 3048
  • UNSPSC# 40142201
Edge-ESS4-125-580 Series Gas Regulator, 2 to 125 psi, 3.560", Inert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $485.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Victor® single-stage regulators feature a durable forged brass body and cap. They also feature easy-to-read gauges, and a stem-type seat mechanism for accurate gas flow. The Delrin® cap bushings help to provide smooth adjustment.

View More

Technical Specs

  • Item Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Inert
  • Stages Single
  • Series Edge-ESS4-125-580
  • Inlet Connection CGA-580
  • Outlet Connection 5/8"-18 UNF RH
  • Regulator Capacity Heavy Duty
  • Gauges Delivery Pressure 200 psi
  • Delivery Pressure Range 2 to 125 psi
  • Gauge Size 1-1/2"
  • Supply Pressure Gauge 4000 psi
  • Max. Inlet Pressure 3000 psi
  • Body Material Forged Brass
  • Diaphragm Material Fabric Reinforced Neoprene
  • Application Industrial
  • Delivery 5800 scfh
  • Coefficient of Volume 0.280
  • Overall Length 6-1/2"
  • Body Dia. 3.560"
  • Includes Built In Gauge Guard, Color Coded Knob
  • Standards Listed to UL252 by ETL; design tested and passes ASTM G175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.