Skip Content

DV
VICTOR

Pile Tile

  • Item # 38Y757
  • My Part #
  • Mfr. Model # 2050
  • Catalog Page # N/A
  • UNSPSC # 44122019
Pile Tile close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Provide a new way to organize your papers by defining, dividing, stacking, or containing your paper piles. Features a reusable writing surface for easy labeling with a wet- or dry-erase marker.

View More

Technical Specs

  • Item Pile Tile
  • Height 5/16"
  • Width 4-1/8"
  • Material Glass
  • Color Ocean Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products