Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VICTOR

HRF1480-320 Series Flowmeter Regulator, 80 psi, 1.500", Carbon Dioxide

  • Item# 5KJ74
  • Mfr. Model# 0781G2725
  • Catalog Page# 3049
  • UNSPSC# 41112501
HRF1480-320 Series Flowmeter Regulator, 80 psi, 1.500", Carbon Dioxide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $257.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flowmeter regulators incorporate flowmeter and regulator into one compact unit. Use for shielding gas with argon or CO2 in MIG and TIG welding.

View More

Technical Specs

  • Item Flowmeter Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Carbon Dioxide
  • Stages Single
  • Series HRF1480-320
  • Inlet Connection CGA-320
  • Outlet Connection 5/8"-18 F RH
  • Regulator Capacity Light Duty
  • Gauges Delivery Pressure 80 psi
  • Delivery Pressure Range 80 psi
  • Gauge Size 1-1/2"
  • Supply Pressure Gauge 0 to 4000 psi
  • Max. Inlet Pressure 3000 psi
  • Body Material Machined Brass
  • Diaphragm Material Brass Piston
  • Application Industrial
  • Delivery 10 to 38 cfh
  • Coefficient of Volume 0.020
  • Overall Length 5"
  • Body Dia. 1.500"
  • Includes Not Applicable
  • Standards Listed to UL252 by ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.