ST
VICTOR

Gas Welding Outfit, G150 Series, Cuts Up To 1/2", Welds Up To 1/4"

  • Item # 49JP38
  • My Part #
  • Mfr. Model # 0384-0944
  • Catalog Page # 2430
  • UNSPSC # 23171529
Gas Welding Outfit, G150 Series, Cuts Up To 1/2", Welds Up To 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $832.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for HVAC and light fabrication applications, the Portable Tote from Victor features a molded, plastic carrying case with an ergonomic handle and balanced design for easy carrying. The built-in storage compartments help you keep your consumables and other accessories right at-hand for quick, easy access.

View More

Technical Specs

  • Item Gas Welding Outfit
  • Gas Service Acetylene
  • Cutting Attachment CA1350
  • Torch Handle 100FC
  • Pressure Regulator R150-540, R150-200
  • Series G150
  • Stages 1
  • Inlet Connection CGA-200, CGA-540
  • Outlet Connection CGA-200
  • Head Angle 90 Degrees
  • Welding Nozzles 1-W-1
  • Cutting Tips 3 Series
  • Includes Oxygen Cylinder, Acetylene Cylinder, Handle, Cutting Attachment, Cutting Tip, 0-W-J Nozzle, 2-W-J Nozzle, Oxygen Regulator, Fuel Regulator, 12.5 ft. Dual 3/16" Hose, Goggles, Check Valve, Striker, Tank Key
  • Tip Series Victor 3
  • For Use With HVAC, For Light Fabrication
  • Standards ETL
  • Duty Rating Light Duty
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.