WV
VICTOR

Edge-ESS4-15-300 Series Gas Regulator, 2 to 15 psi, 3.560", Acetylene

  • Item # 5ECE8
  • My Part #
  • Mfr. Model # 0781-5133
  • Catalog Page # N/A
  • UNSPSC # 40142201
Edge-ESS4-15-300 Series Gas Regulator, 2 to 15 psi, 3.560", Acetylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Victor® single-stage regulators feature a durable forged brass body and cap. They also feature easy-to-read gauges, and a stem-type seat mechanism for accurate gas flow. The Delrin® cap bushings help to provide smooth adjustment.

View More

Technical Specs

  • Item Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Acetylene
  • Stages Single
  • Inlet Connection CGA-300
  • Outlet Connection 9/16"-18 LH
  • Delivery Pressure Range 2 to 15 psi
  • Gauge Size 1-1/2"
  • Supply Pressure Gauge 4000 psi
  • Max. Inlet Pressure 3000 psi
  • Body Material Forged Brass
  • Diaphragm Material Fabric Reinforced Neoprene
  • Body Dia. 3.560"
  • Includes Built In Gauge Guard, Color Coded Knob
  • Standards Listed to UL252 by ETL; design tested and passes ASTM G175
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products