DV
VICTOR

Edge-ESS3-40-510LP Series, Gas Regulator, Single Stage, General Purpose, 2 to 40 psi

  • Item # 25DV21
  • My Part #
  • Mfr. Model # 0781-5108
  • Catalog Page # N/A
  • UNSPSC # 40142201
Edge-ESS3-40-510LP Series, Gas Regulator, Single Stage, General Purpose, 2 to 40 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This gas regulator includes a built-in gauge guard and color coded knob.

View More

Technical Specs

  • Item Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Liquefied Propane
  • Stages Single Stage
  • Inlet Connection CGA-510
  • Outlet Connection 9/16"-18 M LH
  • Delivery Pressure Range 2 to 40 psi
  • Gauge Size 1-1/2"
  • Supply Pressure Gauge 400 psi
  • Max. Inlet Pressure 350 psi
  • Body Material Brass
  • Diaphragm Material Fabric Reinforced Neoprene
  • Body Dia. 3.600"
  • Includes Built In Gauge Guard, Color Coded Knob
  • Standards Listed to UL252 by ETL; design tested and passes ASTM G175
  • Regulator Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products