ST
VICTOR

Cutting Outfit, CA2460+, ESS42-15-510 Acetylene, ESS42-150-540 Oxygen, Acetylene Fuel, 315FC+ Torch

  • Item # 54RZ76
  • My Part #
  • Mfr. Model # 0384-2111
  • Catalog Page # 2429
  • UNSPSC # 23171508
Cutting Outfit, CA2460+, ESS42-15-510 Acetylene, ESS42-150-540 Oxygen, Acetylene Fuel, 315FC+ Torch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $736.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Journeyman Cutting Outfit has a built-in flashback arrestor and check valve. Includes torch handle and cutting attachment, cutting tip, heating and welding nozzles, 1/4" x 20-ft. T-grade hose, goggles, striker, and tip cleaner. With a CGA 510 connection, which uses a left-hand male thread on the regulator.

View More

Technical Specs

  • Item Cutting Outfit
  • Gas Service Acetylene
  • Cutting Attachment CA2460+
  • Torch Handle 315FC+
  • Pressure Regulator ESS42-15-510 Acetylene, ESS42-150-540 Oxygen
  • Series Journeyman II EDGE 2.0
  • Stages 1
  • Inlet Connection CGA-540, CGA-510
  • Outlet Connection 9/16"-18M RH, 9/16"-18M LH
  • Head Angle 90 Degrees
  • Welding Nozzles 2
  • Cutting Tips 1 Series
  • Includes Victor WH 315FC Welding Handle, CA 2460 90 Degrees Cutting Attachment, EDGE 2.0 Oxygen Regulator, EDGE 2.0 Acetylene Regulator, W-2 Welding Nozzle, 1-1-101 Cutting Tip, T-Grade Hose, Cutting Goggles, Striker, Tip Cleaners
  • Tip Series Victor 1
  • For Use With Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
  • Standards CGA E-4, UL 252, ISO 2503, AS4267, ASTM G-175
  • Duty Rating Heavy
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.