Skip Content

ST
VICTOR

Cutting Outfit, CA370-V, 350-125-540, 350-15-510, Acetylene Fuel, WH411C Torch Handle

  • Item # 49NW98
  • My Part #
  • Mfr. Model # 0384-2690
  • Catalog Page # N/A
  • UNSPSC # 23171529
Cutting Outfit, CA370-V, 350-125-540, 350-15-510, Acetylene Fuel, WH411C Torch Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $459.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cutting Outfit
  • Gas Service Oxygen and Acetylene
  • Cutting Attachment CA370-V
  • Torch Handle WH411C
  • Pressure Regulator 350-125-540, 350-15-510
  • Series Victor G
  • Stages 1
  • Inlet Connection CGA-540, CGA-510
  • Outlet Connection 9/16"-18, B
  • Gauge Size 2"
  • Max. Inlet Pressure 400-PSIG-Acetylene, 3000-PSIG-Oxygen
  • Supply Pressure Gauge 3000 psi
  • Head Angle 90 Degrees
  • Cuts Up To 6"
  • Welds Up To 3"
  • Welding Nozzles 2-UM-350
  • Cutting Tips 1-1-101
  • Includes Torch Handle, Cutting Attachment, Welding Nozzle,Cutting Tip, Heating Tip, Oxygen Regulator, Fuel Gas Regulator
  • Gas Tank Capacity 150 cu. ft. and 15 cu. ft.
  • Fuel Acetylene
  • Tip Series Victor 1
  • For Use With For Soldering Sweat Type Fittings To Standard Copper Tubing
  • Application Cutting, Welding, Heating
  • Characteristics Heavy Duty
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.