Skip Content

DV
VICTOR

Cutting Outfit, CA2460, ESS4-125-540, ESS4-15-510, Acetylene Fuel, 315FC Torch Handle

  • Item # 25DU92
  • My Part #
  • Mfr. Model # 0384-2068
  • Catalog Page # N/A
  • UNSPSC # 23171529
Gas Welding Outfits,Acetylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cutting Outfit
  • Gas Service Oxygen and Acetylene
  • Cutting Attachment CA2460
  • Torch Handle 315FC
  • Pressure Regulator ESS4-125-540, ESS4-15-510
  • Series Journeyman Select
  • Inlet Connection CGA-540, CGA-510
  • Outlet Connection 9/16"-18M RH, 9/16"-18M LH
  • Gauge Size 1-1/2"
  • Max. Inlet Pressure 3000-PSIG-Acetylene, 3000-PSIG-Oxygen
  • Head Angle 90 Degrees
  • Cuts Up To 8"
  • Cutting Tips 1 Series
  • Includes Victor Professional 315FC Torch Handle with Built-In Flashback Arrestors and Check Valves, Victor Professional CA 2460 Cutting Attachment, ESS4-15-510 and ESS4-125-540 Regulators, 90 Degrees Head Angle
  • Fuel Acetylene
  • Application Cutting
  • Characteristics Built-in Flashback Arrestors and Check Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products