Skip Content

WV
VICTOR

CA2470 Cutting Attachment w90 Deg Head

  • Item # 25DV32
  • My Part #
  • Mfr. Model # 0381-0823
  • Catalog Page # 2493
  • UNSPSC # 23171517
CA2470 Cutting Attachment w90 Deg Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $378.10 / each

Web Price $398.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features stainless steel tubes, smooth push-type cutting valve, ease-on cutting oxygen control valve, and forged body and head. Spiral mixer blends oxygen and fuel. Double O-ring tapered seal gives quick gas-tight seal without a tightening wrench.

View More

Technical Specs

  • Item Cutting Attachment
  • Series Victor 2460 Series
  • Duty Rating Heavy Duty
  • Gas Service All Fuel Gases with Appropriate Tip
  • Head Angle 90 Degrees
  • Length 10-1/2"
  • Tip Series 3 Series
  • Tip Type Cutting
  • Cuts Up To 7"
  • Material Stainless Steel/Brass
  • For Use With Victor 300 Series Welding Handle
  • Torch Handle All Victor Style 300 Series
  • Features Die-Forged Brass Head, Spiral Mixer Blends Oxygen and Fuel, Smooth Cutting Valve (pull Type), Stainless Steel Tubes, Brass Coupling Nut and Double "o" Ring Tapered Seal Gives Quick Gas-tight Seal without a Tightening Wrench.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.