WG
VICTOR ALLEN

Hazelnut, Medium Coffee, 0.33 oz. Single Serve Cup, 24 PK

  • Item # 488V71
  • My Part #
  • Mfr. Model # FG016537
  • Catalog Page # 1437
  • UNSPSC # 50201706
Hazelnut, Medium Coffee, 0.33 oz. Single Serve Cup, 24 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coffee
  • Beverage Package Style Single Serve Cup
  • Beverage Flavor Hazelnut
  • Net Weight 8.04 oz.
  • Package Weight 0.33 oz.
  • Caffeine Type Caffeinated
  • Coffee Roast/Tea Type Medium
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • This product can expose you to chemicals including Acrylamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms