Skip Content

NC
VIBRA-TITE

Silicone Black Gasket Sealant, 300mL

  • Item # 49CJ43
  • My Part #
  • Mfr. Model # 99330
  • Catalog Page # 2223
  • UNSPSC # 31201612
Silicone Black Gasket Sealant, 300mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vibra Tite gasket sealant is a one-part general purpose silicone sealant that cures to produce a durable and water proof flexible silicone rubber compound. Resists oil, water, weather, vibration, grease. Seals, bonds, repairs, mends and secures glass, metal, plastics, fabric, vinyl.

View More

Technical Specs

  • Item Gasket Sealant
  • Type Silicone
  • Size 300mL
  • Color Black
  • Temp. Range 500 Degrees F
  • Specific Gravity 1.31
  • Flash Point Greater Than 95 Degrees F
  • Full Cure 24 hr.
  • Begins to Harden Not Specified
  • Substrates Metal
  • Characteristics Permanent Waterproof Bond, Solvent, Heat, Vibration Resistant, Non-Conductive, Non-Corrosive
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.