Skip Content
NC
VIBRA-TITE

High-Strength Threadlocker, Black Liquid, 5mL/8mL/8mL/8mL/15mL/15mL Tube

  • Item # 49CE79
  • Mfr. Model # 27007
  • Catalog Page # N/A
  • UNSPSC # 31201612
High-Strength Threadlocker, Black Liquid, 5mL/8mL/8mL/8mL/15mL/15mL Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $25.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Threadlocker
  • Threadlocker Classification Threadlocker
  • Threadlocker Strength High
  • Threadlocker Color Black
  • Threadlocker Disassembly Permanent
  • Physical Form Liquid
  • Threadlocker Container Tube
  • Size 5mL/8mL/8mL/8mL/15mL/15mL
  • Chemical Type Anaerobic
  • For Fastener Dia. 1/4" to 1"
  • Begins to Harden 10 min.
  • Full Cure 24 hr.
  • Temp. Range -60 Degrees to 300 Degrees F
  • Viscosity Various
  • Removable With Heat and Hand Tools
  • Includes VC-3 Threadmate, Threadlocker, 5 mL. Adjustable, Removable, Reusable,ibra-Tite 125 Threadlocker, Medium Strength Gel, Vibra-Tite 135 Threadlocker, Permanent Strength Gel,Vibra-Tite 907 Anti-Seize Compound, ibra-Tite DriveGrip Anti Cam-Out Fluid,Vibra-Tite 301 Instant Super Glue, Multi-Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.