Skip Content

NC
VIBRA-TITE

140 Series High-Strength Threadlocker, Red Liquid, 250mL Bottle

  • Item # 49CF63
  • My Part #
  • Mfr. Model # 14025
  • Catalog Page # N/A
  • UNSPSC # 31201612
Threadlocker,Red,Viscosity 500 cP,250mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Threadlocker
  • Threadlocker Classification Threadlocker
  • Threadlocker Strength High
  • Threadlocker Color Red
  • Threadlocker Disassembly Permanent
  • Physical Form Liquid
  • Threadlocker Container Bottle
  • Size 250mL
  • Chemical Type Anaerobic
  • For Fastener Dia. Up to 1"
  • Begins to Harden 9 min.
  • Series 140
  • Gap Fill 0.007"
  • Full Cure 24 hr.
  • Temp. Range -60 Degrees to 300 Degrees F
  • Flash Point 201 Degrees F
  • Specific Gravity 1.10
  • Viscosity 500 cP
  • Removable With Heat and Hand Tools
  • Application General Purpose Bolts and Nuts
  • Standards MIL-S-46163A, ASTM D-5363
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.