Navigation Menu New

Access My Account, Order History, Lists and more here.

21AH56 STKIT908 UNSPSC # 20111606

Vibrator Mtg Bracket, 10 In x 8-1/2 In

  • Item # 21AH56
  • Mfr. Model # STKIT908
  • UNSPSC # 20111606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Vibrator Mtg Bracket, 10 In x 8-1/2 In

  • Item # 21AH56
  • Mfr. Model # STKIT908
  • UNSPSC # 20111606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Vibrator Mounting Bracket
  • Type Self-Adhesive
  • Length 10 in
  • Width 8 1/2 in
  • Height 2 1/8 in
  • Material Aluminum/Silicone
  • Application Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
  • For Use With VS-510SCR-300SCR-4002P-752P-1002P-150
Back to Top