Skip Content

ST
VIBCO

Pneumatic Vibrator,7000 lb,5000vpm,80psi

  • Item # 6L764
  • My Part #
  • Mfr. Model # CCW-5000
  • Catalog Page # 150
  • UNSPSC # 24101727
Pneumatic Vibrator,7000 lb,5000vpm,80psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,707.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic vibrators feature 30% less air consumption than comparable piston vibrators. Lightweight, portable, and easy to handle, this rotary carshaker can move even the most stubborn materials. Offering virtually noiseless operation, it fits all standard wedge brackets on railroad cars. It has an 18" flex hose with a muffler and quick-disconnect fittings.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Heavy Duty Turbine
  • Force Rating 7000 lb.
  • Duty Continuous
  • Bin Weight Capacity 70,000 lb.
  • Speed @ 60 psi 5000 VPM
  • Speed @ 80 psi 7200 VPM
  • CFM @ 60 psi 40
  • CFM @ 80 PSI 48
  • dB @ 80 psi 78
  • Max. Pressure 80 psi
  • Max. Temp. 350 Degrees F
  • Inlet Port 1" NPT
  • Outlet Port 3/4" NPT
  • Mounting Plate Sold Separately
  • Overall Length 8-5/8"
  • Overall Width 8-5/8"
  • Overall Height 9-3/4"
  • Application Cement, Flour, Carbon Black, Bone Black, Aluminum Shot
  • Standards Meets OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.