Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
VIBCO

Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi

  • Item# 6L760
  • Mfr. Model# BBS-130
  • Catalog Page# 202
  • UNSPSC# 24101727
Pneumatic Vibrator,75 lb,8000 vpm,80 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $216.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a versatile 1-bolt mount and aluminum housing, this maintenance-free Vibco® vibrator makes no more noise than an electric motor. It also uses 30% less air than comparable pneumatic vibrators and outlasts ball and piston vibrators 3 to 1. Use it for continuous duty in small applications such as parts feeders, tracks, and foundry matchplates. No lubrication required.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Turbine
  • Force Rating 75 lb.
  • Duty Continuous
  • Bin Weight Capacity 750 lb.
  • Speed @ 60 psi 8000 VPM
  • Speed @ 80 psi 10,500 VPM
  • CFM @ 60 psi 4.5
  • CFM @ 80 PSI 5.5
  • dB @ 80 psi 67
  • Max. Pressure 80 psi
  • Max. Temp. 350 Degrees F
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Muffler 1A326
  • Mounting Single-bolt
  • Mounting Plate Sold Separately
  • Housing Material Aluminum
  • Overall Length 3-3/4"
  • Overall Width 1-7/8"
  • Overall Height 2-1/4"
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Parts Feeders and Foundry Matchplates
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.