Skip Content
C3
VIBCO

Pneumatic Vibrator,1050 lb,3600vpm,80psi

  • Item # 6L758
  • My Part #
  • Mfr. Model # BVS-570
  • Catalog Page # 153
  • UNSPSC # 24101727
Pneumatic Vibrator,1050 lb,3600vpm,80psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $697.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering high force output from a patented design, this maintenance-free Vibco® vibrator features threaded exhaust for closed-air environments and other applications where exhausted air must be remotely discharged. It uses 30% less air than comparable pneumatic vibrators, outlasts ball and piston vibrators 3 to 1, and makes no more noise than an electric motor. No lubrication required.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Turbine
  • Force Rating 1050 lb.
  • Duty Continuous
  • Bin Weight Capacity 10,500 lb.
  • Speed @ 60 psi 3600 VPM
  • Speed @ 80 psi 4000 VPM
  • CFM @ 60 psi 21
  • CFM @ 80 PSI 26
  • dB @ 80 psi 83
  • Max. Pressure 80 psi
  • Max. Temp. 350 Degrees F
  • Inlet Port 3/4" NPT
  • Outlet Port 1" NPT
  • Muffler 6F601
  • Mounting Plate Sold Separately
  • Housing Material Cast Iron
  • Bearing Type Oversized
  • Overall Length 10-3/16"
  • Overall Width 5-7/16"
  • Overall Height 7-1/4"
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Where Exhausted Air Must be Remotely Discharged Using a Threaded Exhaust Port
  • Standards Meets OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.