Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
VIBCO

Pneumatic Vibrator,7200lb,8800vpm,100psi

  • Item # 4HV43
  • My Part #
  • Mfr. Model # SVRWS-6500
  • Catalog Page # 150
  • UNSPSC # 24101727
Pneumatic Vibrator,7200lb,8800vpm,100psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,862.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty rotary vibrator can move even the most stubborn materials, with 30% less air consumption than comparable piston vibrators. Lightweight, portable, and easy to handle, it fits all standard wedge brackets on railroad cars. Virtually noiseless operation.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type High Frequency
  • Force Rating 7200 lb.
  • Duty Continuous
  • Speed @ 80 psi 8800 VPM
  • CFM @ 80 PSI 58
  • dB @ 80 psi 85
  • Max. Pressure 100 psi
  • Inlet Port 1" NPT
  • Mounting Plate Sold Separately
  • Overall Length 8-5/8"
  • Overall Width 8-5/8"
  • Overall Height 9-7/8"
  • Application Salts, Molasses, Iron Ore, Malt (if sticky), Potash, Bauxite, Calcium Carbide, Crushed Marble, Sand, Stone, Asphalt, Stone Dust, Hy-ash, Salt, Coal, Clay-lime Lumps and like Materials
  • Includes Oiler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.