Skip Content
NC
VIBCO

Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi

  • Item # 4HV03
  • Mfr. Model # CCL-5000
  • Catalog Page # 153
  • UNSPSC # 24101727
Pneumatic Vibrator,5000 lb,4000vpm,80psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,340.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Heavy Duty Turbine
  • Force Rating 5000 lb.
  • Duty Continuous
  • Bin Weight Capacity 50,000 lb.
  • Speed @ 60 psi 5000 VPM
  • Speed @ 80 psi 6000 VPM
  • CFM @ 60 psi 35
  • CFM @ 80 PSI 50
  • dB @ 80 psi 75
  • Max. Pressure 80 psi
  • Max. Temp. 350 Degrees F
  • Inlet Port 1" NPT
  • Outlet Port 1" NPT
  • Muffler Included
  • Mounting Plate Sold Separately
  • Housing Material Cast Iron
  • Bearing Type Prelubricated
  • Overall Length 9-3/8"
  • Overall Width 8-5/8"
  • Overall Height 8-5/8"
  • Application Permanent or Portable Applications in Large Bins, Hoppers, Chutes, Packing Tables and Screens
  • Standards Meets OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.