Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
VIBCO

Pneumatic Vibrator,600 lb,6200 vpm,80psi

  • Item # 4HT94
  • My Part #
  • Mfr. Model # BV-380
  • Catalog Page # 152
  • UNSPSC # 24101727
Pneumatic Vibrator,600 lb,6200 vpm,80psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $361.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Ball
  • Force Rating 600 lb.
  • Duty Continuous
  • Bin Weight Capacity 6000 lb.
  • Speed @ 60 psi 6200 VPM
  • Speed @ 80 psi 6500 VPM
  • CFM @ 60 psi 15
  • CFM @ 80 PSI 20
  • dB @ 60 psi 82
  • dB @ 80 psi 82
  • Max. Pressure 80 psi
  • Max. Temp. 350 Degrees F
  • Inlet Port 3/8" NPT
  • Outlet Port 3/8" NPT
  • Muffler 1A327
  • Mounting Universal
  • Mounting Plate Sold Separately
  • Housing Material Cast Iron
  • Ball Material Hardened Steel
  • Overall Length 7-7/8"
  • Overall Width 2-15/16"
  • Overall Height 5-3/4"
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.