Skip Content

C3
VIBCO

Pneumatic Vibrator,140lb,15,000vpm,60psi

  • Item # 4HT86
  • My Part #
  • Mfr. Model # BB-160
  • Catalog Page # 152
  • UNSPSC # 24101727
Pneumatic Vibrator,140lb,15,000vpm,60psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The simple design of this Vibco® pneumatic ball vibrator makes it ideal for rough use and continuous operation on a wide variety of hoppers, bins, and chutes. It is also suitable for small to medium amounts of vibration on laboratory equipment, small hoppers, parts feeders, chutes, and match plates. Use in automotive, chemical, plastics, bio-tech, plating, and food industries.

• Threaded exhaust ports
• Requires clean air and lubrication for long service life

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Ball
  • Force Rating 140 lb.
  • Duty Continuous
  • Bin Weight Capacity 1400 lb.
  • Speed @ 60 psi 15,000 VPM
  • CFM @ 60 psi 8
  • dB @ 60 psi 76
  • Max. Pressure 60 psi
  • Max. Temp. 350 Degrees F
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Muffler 1A326
  • Mounting Universal
  • Mounting Plate Sold Separately
  • Housing Material Cast Iron
  • Overall Length 4-1/8"
  • Overall Width 2"
  • Overall Height 2-9/16"
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Small to Medium Amount of Vibration
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.